Microactive cloth Professional

For detailed information, other images and documents, please select individual articles from the following table.

Microactive cloth Professional

Microactive cloth for professional maintenance cleaning and vehicle valeting.

  • Material: Polyethylene fibre / polyamide microfibre
  • Length x width: 40 x 40 cm
  • Length: 40 cm
  • Width: 40 cm
  • Coating weight per m²: 300 g
  • Total absorption time: 30 s
  • Absorption in 10 seconds: 702.5 %

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Product weight (per item) Max. absorption Material Quantity PU
price/PU
0899900131
Blue 50 g 704.30 % Polyethylene fibre / polyamide microfibre
3 pcs
0899900132
Red 49 g 704.3 % Polyethylene fibre / polyamide microfibre
3 pcs
0899900133
Yellow 51.833 g 704.3 % Polyethylene fibre / polyamide microfibre
3 pcs
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
Extremely high cleaning power


  • When dry

Dust and fine dirt is attracted by static effect


  • Wet/dry use

Removal of coarse and greasy dirt


  • Time-saving


Cleans without using cleaning agents


  • Cost-saving

  • Ideally suited to polishing work

  • Low environmental impact


Extremely fine, strong fibres


  • Excellent gliding properties

  • Hologram-free, high-gloss polishing

  • Long service life

  • Bonds dust on wood


Loopless


Leaves no scratches



Machine washable up to 60°C


  • Do not wash with fabric softener

  • Air dry after use

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.