One kids’ shorts
One kids’ shorts - 1
One kids’ shorts - 2

For detailed information, other images and documents, please select individual articles from the following table.

One kids’ shorts

Robust, casual and comfortable kids' shorts for messing around and playing outdoors.

  • Colour: Anthracite
  • Material: 55% polyester, 45% cotton
  • Coating weight of mesh per m²: 260 g
  • Washable at: 60°C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Care instruction Colour Material Quantity PU
price/PU
M486098152
146/152 Do not bleach, Do not dry-clean, Ironing with low temperature, Do not dry in drum dryer Anthracite 55% polyester, 45% cotton
1 pcs
M486098128
122/128 Ironing with low temperature, Do not bleach, Do not dry-clean, Do not dry in drum dryer Anthracite 55% polyester, 45% cotton
1 pcs
M486098140
134/140 Do not bleach, Do not dry-clean, Do not dry in drum dryer, Ironing with low temperature Anthracite 55% polyester, 45% cotton
1 pcs
M486098104
98/104 Do not bleach, Do not dry-clean, Ironing with low temperature, Do not dry in drum dryer Anthracite 55% polyester, 45% cotton
1 pcs
M486098116
110/116 Do not dry in drum dryer, Do not dry-clean, Do not bleach, Ironing with low temperature Anthracite 55% polyester, 45% cotton
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
  • Ripstop fabric (very tear-resistant), sturdy, fast-drying, easy-care

  • Many functional pockets, e-Care phone pocket

  • Reflective inserts

  • Triple-stitched seams at load points

  • Stretch belt