Metal abrasive paste
Metal abrasive paste - 1
Metal abrasive paste - 2

For detailed information, other images and documents, please select individual articles from the following table.

Metal abrasive paste

Powerful metal cleaner for removing the most stubborn dirt on metal. NSF-certified.

  • Contents: 286 ml
  • Weight of content: 400 g
  • Chemical basis: Fatty alcohols
  • Smell/fragrance: Characteristic
  • Colour: White
  • pH value: 1.6
  • Conditions for pH value: at 20°C
  • Density: 1.4 kg/l
  • Density conditions: at 20°C
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 20°C
  • AOX-free: Yes
  • Silicone-free: Yes
  • Bio-degradable: Yes
  • Container: Plastic bottle

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Chemical basis Smell/fragrance Quantity PU
price/PU
08931211
286 ml 400 g Fatty alcohols Characteristic
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
Contains activated citric acid


Stubborn dirt such as metal oxidation, surface rust, verdigris, lime and boiler scale is reliably removed and it is gentle on materials.



Natural aluminium oxide is used as an abrasive substance


  • Various grain sizes support effective cleaning

  • Spherical shape and hardness* of the alumina guarantee gentle, mild, yet powerful cleaning


Productive additives with moisturising properties


  • Produce a smooth, water-repellent surface

  • Effectively prevents re-contamination


Highly-viscous


No running on vertical surfaces



Tested for use in food-related areas


Safe to use in food-processing operations such as industrial kitchens, canteens, slaughterhouses, food transport facilities etc.



Non-hazardous in line with the Gefahrstoffverordnung (German ordinance on hazardous substances)



Use of natural raw materials

Notice

Avoid direct contact with food. Do not use on anodised aluminium, galvanised or painted surfaces.



Recommendation: Pre-clean using stainless steel power cleaner, art. no. 08931212. Stainless steel care oil, art. no. 08931210, optimises the cleaning and care effect, thereby providing a perfect surface finish.



Mohs scale of hardness:


  • Talc 1

  • Gypsum 2

  • Apatite 5

  • Quartz 7

  • Aluminium oxide (abrasive) 8

  • Sapphire 9

  • Diamond 10

NSF A1-registered (no.: 135792), meets the requirements of USDA A1

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.