Hard hat SH 2000-S Pro
Hard hat SH 2000-S Pro - 1
Hard hat SH 2000-S Pro - 2
Hard hat SH 2000-S Pro - 3
Hard hat SH 2000-S Pro - 4
Hard hat SH 2000-S Pro - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hard hat SH 2000-S Pro

Comfortable hard hat with internal dial adjustment and pre-mounted 4-point chin strap

  • Colour: White
  • Min./max. size: 52 cm-61 cm
  • Interior equipment helmet: 6-point
  • EN standard: 397
  • Min. temperature conditions: -30 °C
  • Material: PE - Polyethylene

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Min./max. size Interior equipment helmet EN standard Quantity PU
price/PU
0899200235
White 52 cm-61 cm 6-point 397
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
Safe fit and maximum safety


  • High-quality 4-point chin strap

  • Drop-down neck protection


Optimum rapid width adjustment with dial system



Unobstructed upwards view thanks to short helmet shield



Extremely comfortable to wear


  • 6-point fabric lining and individually controlled ventilation openings on the front and back

  • Low weight


Easy to combine with other equipment


  • 30 mm pockets enable attachment of hearing protection

  • A clip ensures safe attachment of full-vision goggles and other attachments with elastic bands


Tested according to EN 397 with supplementary requirements


  • Suitable for very low temperatures down to -30°C

  • Protects against weld spatter (MM = molten metal)