High-performance anchor with threaded bolt W-HAZ-B/A4
High-performance anchor with threaded bolt  W-HAZ-B/A4 - 1
High-performance anchor with threaded bolt  W-HAZ-B/A4 - 2
High-performance anchor with threaded bolt  W-HAZ-B/A4 - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with threaded bolt W-HAZ-B/A4

Heavy-duty anchor for high loads in cracked and non-cracked concrete. Stainless steel A4

  • Material: Stainless steel A4

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height (t fix) Width across flats Quantity PU
price/PU
5932612101
M8 80 mm mm 13 mm
50 pcs
5932612102
M8 90 mm 10 mm 13 mm
50 pcs
5932612103
M8 110 mm 30 mm 13 mm
50 pcs
5932612104
M8 130 mm 50 mm 13 mm
25 pcs
5932612105
M8 180 mm 100 mm 13 mm
25 pcs
5932615101
M10 96 mm mm 17 mm
25 pcs
5932615102
M10 111 mm 15 mm 17 mm
25 pcs
5932615103
M10 121 mm 25 mm 17 mm
25 pcs
5932615104
M10 141 mm 45 mm 17 mm
25 pcs
5932615105
M10 191 mm 95 mm 17 mm
25 pcs
5932618101
M12 112 mm mm 19 mm
20 pcs
5932618102
M12 10 mm 19 mm
20 pcs
5932618103
M12 132 mm 20 mm 19 mm
20 pcs
5932618104
M12 152 mm 40 mm 19 mm
20 pcs
5932618105
M12 182 mm 70 mm 19 mm
20 pcs
5932624101
M16 137 mm mm 24 mm
10 pcs
5932624102
M16 20 mm 24 mm
10 pcs
5932624103
M16 187 mm 50 mm 24 mm
10 pcs
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)