Ratchet combination wrench, metric, straight
Ratchet combination wrench, metric, straight - 1
Ratchet combination wrench, metric, straight - 2
Ratchet combination wrench, metric, straight - 3
Ratchet combination wrench, metric, straight - 4

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet combination wrench, metric, straight

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Thickness of jaw Width of jaws (outside) Ring thickness Quantity PU
price/PU
071425119
19 mm 11.2 mm 39.7 mm 8.7 mm
071425117
17 mm 10.3 mm 35.6 mm 8.1 mm
071425118
18 mm 10.7 mm 37.6 mm 8.4 mm
071425115
15 mm 9.5 mm 31.3 mm 6.4 mm
071425116
16 mm 10 mm 33.5 mm 6.7 mm
071425113
13 mm 8.6 mm 27.2 mm 6.6 mm
071425114
14 mm 9 mm 29.3 mm 6.1 mm
071425111
11 mm 7.7 mm 23 mm 5.8 mm
071425112
12 mm 8.3 mm 25 mm 6.4 mm
071425110
10 mm 7.3 mm 20.9 mm 5.3 mm
071425122
22 mm 13.1 mm 45.9 mm 9.3 mm
071425124
24 mm 14.6 mm 52 mm 9.9 mm
071425121
21 mm 13 mm 45.8 mm 9 mm
071425108
8 mm 6.6 mm 16.7 mm 4.4 mm
1 pcs
071425109
9 mm 7 mm 18.8 mm 4.8 mm
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
  • Drive: Modified POWERDRIV bi-hexagon ring end, finely toothed, 72 teeth

  • Standard: max. torque according to DIN 899

  • Geometry: Straight ring end, jaw angle 15°

  • Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end

  • Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement

  • Material: Chromium-vanadium steel

  • Basic body surface: chrome-plated, matt satin finish
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.