3/4-inch connector
3/4-inch connector - 1
3/4-inch connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/4-inch connector

  • Material: Steel
  • Surface: Chrome plated

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Drive Socket wrench external diameter Length Quantity PU
price/PU
071514110
3/4 inch 1 inch 48 mm 66 mm
071514109
1 inch 3/4 inch 38 mm 62 mm
071514108
1/2 inch 3/4 inch 34 mm 53.5 mm
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
  • Surface: chrome-plated

  • Standard: DIN 3123, ISO 3316