1/4 and 1/2 inch socket wrench assortment
1/4 and 1/2 inch socket wrench assortment - 1
1/4 and 1/2 inch socket wrench assortment - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/4 and 1/2 inch socket wrench assortment

56 pcs, large, hex.

  • Depth: 335 mm
  • Width: 460 mm
  • Height: 54 mm
  • Size foam section: 4
  • Number of pieces in assortment/set: 56 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Depth Width Height Size foam section Quantity PU
price/PU
0965900901
335 mm 460 mm 54 mm 4
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
Safety data sheet
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
Contents:


1/2 inch


  • 1 ratchet

  • 1 125 mm extension

  • 1 250 mm extension

  • 1 cardan joint

  • 19 socket wrench inserts: Sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32

1/4 inch


  • 1 screwdriver

  • 1 ratchet

  • 2 extensions: 100, 150 mm

  • 1 cardan joint

  • 1 Zebra handle

  • 1 adapter with quick-change chuck

  • 12 socket wrench inserts: Sizes 4; 5; 5,5; 6; 7; 8; 9; 10; 11; 12; 13; 14

  • 3 PH bits: PH1, PH2, PH3

  • 1 bit slotted: Slotted: 0.8 x 5.5

  • 4 bits for hexagon socket: Sizes 3, 4, 5, 6

  • 7 TX bits: TX 10, 15, 20, 25, 27, 30, 40
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm