Combination wrench assortment, short type

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination wrench assortment, short type

28 pieces. Metric DIN 3113A/ISO 3318/7738

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of pieces in assortment/set Width across flats Quantity PU
price/PU
071330141
17 PCS 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm
1 pcs
071330140
11 PCS 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm, 22 mm
1 pcs
0988000316
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
  • Drive: Ring end POWERDRIV®, bi-hexagonal

  • Material: Chromium-vanadium steel

  • Surface: Chrome-plated, heads and ring polished

  • Geometry: Ring end angled 15°, jaw angle 15°