Aluminium runged stepladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Aluminium runged stepladder

Double-sided access

  • Material: Aluminium
  • Surface: Plain
  • Beam dimensions: 64 mm x 25 mm
  • Rung distance: 283 mm
  • Rung dimensions: 28 x 28 mm
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rungs Length Width (bottom)/width (top) Stride length Quantity PU
price/PU
0962931106
2 x 6 1.84 m 0.54/0.31 m 1.29 m
1 pcs
0962931105
2 x 5 1.56 m 0.50/0.31 m 1.11 m
1 pcs
0962931108
2 x 8 2.41 m 0.61/0.31 m 1.65 m
1 pcs
0962931110
2 x 10 2.97 m 0.67/0.31 m 2.01 m
1 pcs
0962931109
2 x 9 2.69 m 0.64/0.31 m 1.83 m
1 pcs
0962931114
2 x 14 4.10 m 0.81/0.31 m 2.72 m
1 pcs
0962931107
2 x 7 2.13 m 0.57/0.31 m 1.47 m
1 pcs
0962931112
2 x 12 3.54 m 0.74/0.31 m 2.37 m
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
Highly torsion-resistant


Quadruple flanges and pressed rung/strut connection



Very good bending resistance


Struts and rungs made of extruded aluminium



Secure footing


Non-slip 2-component feet



Step safety


Grooved rungs