Fixing anchor W-FA/F
Fixing anchor W-FA/F - 1
Fixing anchor W-FA/F - 2
Fixing anchor W-FA/F - 3
Fixing anchor W-FA/F - 4
Fixing anchor W-FA/F - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing anchor W-FA/F

Bolt anchor for high loads in non-cracked concrete. Hot-dip-zinc-plated steel

  • Material: Steel
  • Surface: Hot dip galvanized

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) Quantity PU
price/PU
5932908080
M8 80 mm 15 / 44 / 65 mm 24 / 35 / 55 mm
100 pcs
5932908095
M8 95 mm 30 / 44 / 65 mm 39 / 35 / 55 mm
100 pcs
5932908120
M8 120 mm 55 / 44 / 65 mm 64 / 35 / 55 mm
100 pcs
5932910090
M10 90 mm 15 / 48 / 70 mm 21 / 42 / 65 mm
50 pcs
5932910105
M10 100 mm 30 / 48 / 70 mm 36 / 42 / 65 mm
50 pcs
5932910120
M10 120 mm 45 / 48 / 70 mm 51 / 42 / 65 mm
50 pcs
5932912110
M12 110 mm 15 / 65 / 90 mm 30 / 50 / 75 mm
25 pcs
5932912125
M12 125 mm 30 / 65 / 90 mm 45 / 50 / 75 mm
25 pcs
5932912145
M12 145 mm 50 / 65 / 90 mm 65 / 50 / 75 mm
25 pcs
5932912180
M12 180 mm 85 / 65 / 90 mm 100 / 50 / 75 mm
25 pcs
5932916150
M16 150 mm 30 / 82 / 110 mm 48 / 64 / 95 mm
20 pcs
5932906040
M6 40 mm 5 / 18 / 45 mm
100 pcs
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding anchor made from hot dip galvanised steel

  • Two anchorage depths — wide range of applications

Approval:


  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete