Hose clamp
Hose clamp - 1
Hose clamp - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hose clamp

With asymmetrical lock

  • Material of the clamp band: Ferritic steel F1
  • Surface of the clamp band: Plain
  • Material of the screw: Steel
  • Surface of the screw: Zinc plated
  • Material of the housing: Ferritic steel F1
  • Drive type: H
  • Standards: DIN 3017
  • RoHS-compliant: Yes

See product details

Available in 32 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width of band Min./max. grip range Width across flats Tightening torque Quantity PU
price/PU
0539110120
9 mm 100-120 mm 7 mm 3 Nm
25 pcs
053912032
9 mm 20-32 mm 7 mm 3 Nm
053912540
9 mm 25-40 mm 7 mm 3 Nm
053913250
9 mm 32-50 mm 7 mm 3 Nm
053914060
9 mm 40-60 mm 7 mm 3 Nm
053915070
9 mm 50-70 mm 7 mm 3 Nm
053917090
9 mm 70-90 mm 7 mm 3 Nm
25 pcs
053916080
9 mm 60-80 mm 7 mm 3 Nm
053918 16
9 mm 8-16 mm 7 mm 3 Nm
0539190110
9 mm 90-110 mm 7 mm 3 Nm
25 pcs
0549210130
12 mm 110-130 mm 7 mm 5 Nm
10 pcs
0549220140
12 mm 120-140 mm 7 mm 5 Nm
10 pcs
054922032
12 mm 20-32 mm 7 mm 5 Nm
054922540
12 mm 25-40 mm 7 mm 5 Nm
0549230150
12 mm 130-150 mm 7 mm 5 Nm
0549240160
12 mm 140-160 mm 7 mm 5 Nm
054924060
12 mm 40-60 mm 7 mm 5 Nm
25 pcs
054925070
12 mm 50-70 mm 7 mm 5 Nm
25 pcs
054926080
12 mm 60-80 mm 7 mm 5 Nm
054927090
12 mm 70-90 mm 7 mm 5 Nm
25 pcs
0549280100
12 mm 80-100 mm 7 mm 5 Nm
25 pcs
0549290110
12 mm 90-110 mm 7 mm 5 Nm
0549200120
12 mm 100-120 mm 7 mm 5 Nm
10 pcs
0549200320
12 mm 300-320 mm 12 mm 5 Nm
50 pcs
05398 12
7.5 mm 8-12 mm 6 mm 1.5 Nm
053910 16
7.5 mm 10-16 mm 6 mm 1.5 Nm
0539180100
9 mm 80-100 mm 7 mm 3 Nm
25 pcs
053913045
9 mm 30-45 mm 7 mm 3 Nm
053911222
9 mm 12-22 mm 7 mm 3 Nm
054921627
12 mm 16-27 mm 7 mm 5 Nm
053911627
9 mm 16-27 mm 7 mm 3 Nm
054923550
12 mm 35-50 mm 7 mm 5 Nm
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
Asymmetrical housing


  • Even distribution of force

  • Clamp head does not tilt away during tightening


Smooth, embossed inside of band with rounded edges


Prevents injuries and hose damage