Cross mounting plate Quick
Cross mounting plate Quick - 1
Cross mounting plate Quick - 2
Cross mounting plate Quick - 3
Cross mounting plate Quick - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cross mounting plate Quick

With 4-point attachment for secure connection to furniture side

  • Material: Steel / plastic
  • Surface: Nickel plated
  • Height adjustment: +/- 2 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Material Surface Quantity PU
price/PU
F058139766
0 With 11 mm expansion bolt Steel / plastic Nickel plated
F058139767
2 With 11 mm expansion bolt Steel / plastic Nickel plated
F058139768
3 With 11 mm expansion bolt Steel / plastic Nickel plated
F058139931
0 With 7.5 mm expansion bolt Steel / plastic Nickel plated
F058139932
2 With 7.5 mm expansion bolt Steel / plastic Nickel plated
F058139933
3 With 7.5 mm expansion bolt Steel / plastic Nickel plated
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
  • With convenient height adjustment using threaded screw

  • Self-locking in any position

  • 3D adjustment

  • Simple adjustment of gap profile
Notice

Do not drive in cross mounting plate with hammer.