DUO-S impact drill bit with straight shank

For detailed information, other images and documents, please select individual articles from the following table.

DUO-S impact drill bit with straight shank

High-performance impact drill bit with the features of a hammer drill bit.

  • Tool holding device: Cylinder shank
  • Versatility (points system): 2 of 4 points
  • Service life (points system): 4 of 4 points
  • Drilling speed (point system): 4 of 4 points
  • Bore hole quality (point system): 3 of 4 points

See product details

Available in 26 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Working length Shaft diameter Quantity PU
price/PU
0637201012
10 mm 120 mm 80 mm 10 mm
0637201020
10 mm 200 mm 140 mm 10 mm
1 pcs
0637201115
11 mm 150 mm 90 mm 11 mm
1 pcs
0637201215
12 mm 150 mm 90 mm 10 mm
0637201220
12 mm 200 mm 140 mm 10 mm
1 pcs
0637201315
13 mm 150 mm 90 mm 10 mm
1 pcs
0637201415
14 mm 150 mm 90 mm 10 mm
1 pcs
0637201515
15 mm 150 mm 90 mm 10 mm
1 pcs
0637201615
16 mm 150 mm 90 mm 10 mm
1 pcs
0637201816
18 mm 160 mm 100 mm 10 mm
1 pcs
0637202016
20 mm 160 mm 100 mm 13 mm
1 pcs
0637203006
3 mm 60 mm 30 mm 3 mm
0637204007
4 mm 75 mm 39 mm 4 mm
0637204507
4.5 mm 75 mm 39 mm 4.5 mm
1 pcs
0637205008
5 mm 85 mm 39 mm 5 mm
0637205015
5 mm 150 mm 90 mm 5 mm
1 pcs
0637205508
5.5 mm 85 mm 39 mm 5.5 mm
1 pcs
0637206010
6 mm 100 mm 54 mm 6 mm
0637206015
6 mm 150 mm 90 mm 6 mm
0637206510
6.5 mm 100 mm 54 mm 6.5 mm
1 pcs
0637207010
7 mm 100 mm 54 mm 7 mm
1 pcs
0637208012
8 mm 120 mm 80 mm 8 mm
0637208020
8 mm 200 mm 140 mm 8 mm
1 pcs
0637209012
9 mm 120 mm 80 mm 9 mm
1 pcs
0637204015
4 mm 150 mm 90 mm 4 mm
1 pcs
0637205515
5.5 mm 150 mm 90 mm 5.5 mm
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
Highly accurate drilling


Centring point with outstanding centring properties



Hammer-resistant, extremely robust and designed for the toughest applications


  • State-of-the-art vacuum hardening

  • Highly resilient cemented carbide tip

  • Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C

  • Specially quenched and tempered clamping shank

  • High-strength drill bit head, same shank material as the hammer drill bit


Fast drilling progress


  • Aggressively ground cemented carbide plate

  • Multi-spiral, large-volume spiral conveyor


Suitable for rotary and impact drilling


Special cemented carbide tip geometry



PGM tested


Suitable for drilling holes intended for anchor connections that are subject to approval.