ASSY® 3.0 zinc nickel Timber screw
ASSY<SUP>®</SUP> 3.0 zinc nickel Timber screw - 1
ASSY<SUP>®</SUP> 3.0 zinc nickel Timber screw - 2
ASSY<SUP>®</SUP> 3.0 zinc nickel Timber screw - 3
ASSY<SUP>®</SUP> 3.0 zinc nickel Timber screw - 4
ASSY<SUP>®</SUP> 3.0 zinc nickel Timber screw - 5
ASSY<SUP>®</SUP> 3.0 zinc nickel Timber screw - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 zinc nickel Timber screw

For exceptional applications in utilisation classes 1 and 2. Combines the robustness of a steel screw with excellent rust protection thanks to an extremely corrosion-resistant surface in atmospheres containing salt.

  • Head type: Countersunk head
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Material: Hardened steel
  • Surface: Zinc nickel
  • Colour: Silver
  • Min./max. screw-in angle: 0-90 Degree
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Screw requiring approval: Yes
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes

See product details

Available in 56 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
0170850110
5 mm 110 mm 9.6 mm 3.1 mm
100 pcs
017085070
5 mm 70 mm 9.6 mm 3.1 mm
200 pcs
0170860110
6 mm 110 mm 12 mm 4.2 mm
100 pcs
0170860130
6 mm 130 mm 12 mm 4.2 mm
100 pcs
0170860180
6 mm 180 mm 12 mm 4.2 mm
100 pcs
0170860200
6 mm 200 mm 12 mm 4.2 mm
100 pcs
0170860220
6 mm 220 mm 12 mm 4.2 mm
100 pcs
0170860240
6 mm 240 mm 12 mm 4.2 mm
100 pcs
0170860260
6 mm 260 mm 12 mm 4.2 mm
100 pcs
0170860280
6 mm 280 mm 12 mm 4.2 mm
100 pcs
0170860300
6 mm 300 mm 12 mm 4.2 mm
100 pcs
017085080
5 mm 80 mm 9.6 mm 3.1 mm
100 pcs
017085090
5 mm 90 mm 9.6 mm 3.1 mm
100 pcs
0170860100
6 mm 100 mm 12 mm 4.2 mm
100 pcs
0170860120
6 mm 120 mm 12 mm 4.2 mm
100 pcs
0170860140
6 mm 140 mm 12 mm 4.2 mm
100 pcs
0170860150
6 mm 150 mm 12 mm 4.2 mm
100 pcs
0170860160
6 mm 160 mm 12 mm 4.2 mm
100 pcs
017086070
6 mm 70 mm 12 mm 4.2 mm
200 pcs
017086080
6 mm 80 mm 12 mm 4.2 mm
100 pcs
017086090
6 mm 90 mm 12 mm 4.2 mm
100 pcs
0170850100
5 mm 100 mm 9.6 mm 3.1 mm
100 pcs
0170850120
5 mm 120 mm 9.6 mm 3.1 mm
100 pcs
0170880100
8 mm 100 mm 15 mm 4.6 mm
75 pcs
0170880120
8 mm 120 mm 15 mm 4.6 mm
75 pcs
017088080
8 mm 80 mm 15 mm 4.6 mm
75 pcs
0170880140
8 mm 140 mm 15 mm 4.6 mm
75 pcs
0170880160
8 mm 160 mm 15 mm 4.6 mm
75 pcs
0170880180
8 mm 180 mm 15 mm 4.6 mm
75 pcs
0170880200
8 mm 200 mm 15 mm 4.6 mm
75 pcs
0170880220
8 mm 220 mm 15 mm 4.6 mm
75 pcs
0170880240
8 mm 240 mm 15 mm 4.6 mm
75 pcs
0170880260
8 mm 260 mm 15 mm 4.6 mm
75 pcs
0170880280
8 mm 280 mm 15 mm 4.6 mm
75 pcs
0170880300
8 mm 300 mm 15 mm 4.6 mm
75 pcs
0170880320
8 mm 320 mm 15 mm 4.6 mm
100 pcs
0170880340
8 mm 340 mm 15 mm 4.6 mm
100 pcs
0170880360
8 mm 360 mm 15 mm 4.6 mm
100 pcs
0170880380
8 mm 380 mm 15 mm 4.6 mm
100 pcs
0170880400
8 mm 400 mm 15 mm 4.6 mm
100 pcs
017086040
6 mm 40 mm 12 mm 4.2 mm
250 pcs
017086050
6 mm 50 mm 12 mm 4.2 mm
250 pcs
017086060
6 mm 60 mm 12 mm 4.2 mm
200 pcs
017084540
4.5 mm 40 mm 8.9 mm 2.7 mm
500 pcs
017084545
4.5 mm 45 mm 8.9 mm 2.7 mm
500 pcs
017085030
5 mm 30 mm 9.6 mm 3.1 mm
500 pcs
017085035
5 mm 35 mm 9.6 mm 3.1 mm
500 pcs
017085040
5 mm 40 mm 9.6 mm 3.1 mm
500 pcs
017085045
5 mm 45 mm 9.6 mm 3.1 mm
250 pcs
017085055
5 mm 55 mm 9.6 mm 3.1 mm
250 pcs
017084550
4.5 mm 50 mm 8.9 mm 2.7 mm
250 pcs
017084560
4.5 mm 60 mm 8.9 mm 2.7 mm
250 pcs
017084570
4.5 mm 70 mm 8.9 mm 2.7 mm
200 pcs
017084580
4.5 mm 80 mm 8.9 mm 2.7 mm
200 pcs
017085050
5 mm 50 mm 9.6 mm 3.1 mm
250 pcs
017085060
5 mm 60 mm 9.6 mm 3.1 mm
250 pcs
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
  • Corrosion resistance is five times greater than a yellow-galvanised surface (500 h in salt spray test as per DIN EN ISO 9227)

  • Its coating gives the ASSY screw a high-quality stainless steel appearance

  • Chrome-VI free


Asymmetrical thread


Prevents overturning and makes screwing in easy



AW drive


For perfect bit clamping



Milling pockets


For clean countersinking — including in fittings



End mill


For less friction on the shaft (with diameters of 5 mm or more and lengths of 70 mm or more)



Ring/counter thread


At the tip, enables screwing close to the edge

Notice

Screws may not be used for


  • Wood containing large amounts of tannic acid

  • Boiler-pressure impregnated wood

  • Direct weathering (utilisation class 3)


ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.



To attach metals to wood, machine a precise cut-out in the metal tab.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, the ETA-11/0190 specifications must be observed.