2-component cartridge foam PURLOGIC® Sprint
2-component cartridge foam PURLOGIC<SUP>® </SUP>Sprint - 1
2-component cartridge foam PURLOGIC<SUP>® </SUP>Sprint - 2
2-component cartridge foam PURLOGIC<SUP>® </SUP>Sprint - 3
2-component cartridge foam PURLOGIC<SUP>® </SUP>Sprint - 4
2-component cartridge foam PURLOGIC<SUP>® </SUP>Sprint - 5

For detailed information, other images and documents, please select individual articles from the following table.

2-component cartridge foam PURLOGIC® Sprint

2C cartridge foam for fast and easy door frame installation, non-stick after just 3 minutes

  • Chemical basis: Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate
  • Colour: Sand beige
  • Smell/fragrance: Characteristic
  • Moulded density: 50 kg/m³
  • Conditions for moulded density: foamed into joints, tested in accordance with Würth test methods
  • Cell structure: Medium - fine
  • Cell structure conditions: tested in accordance with Würth test methods
  • Working life: 1 min
  • Tack-free after: 3 min
  • Conditions for being tack-free: tested in accordance with Würth test methods
  • Can be cut after: 7 min
  • Conditions for ability to cut: tested in accordance with Würth test methods
  • Full resilience: 30 min
  • Conditions for full resilience: tested in accordance with Würth test methods
  • Final spreading possible after: 20 min
  • Conditions for final spreading: at 20°C and 50% relative humidity, tested in accordance with Würth test methods
  • Min./max. processing temperature: 10 to 25 °C
  • Min./max. ambient processing temperature: 10 to 25 °C
  • Min./max. surface processing temperature: 10 to 25 °C
  • Min./max. processing temperature for can: 10 to 25 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Max. short-term temperature resistance: 100 °C
  • Compression strength: 8 N/cm²
  • Compression strength conditions: based on DIN 53421, at 10% compression
  • Min. combined tension and shear resistance: 9 N/cm²
  • Conditions for combined tension and shear resistance: in accordance with DIN 53427
  • Min. tensile strength: 10 N/cm²
  • Conditions for tensile strength: in accordance with DIN 53455
  • Elongation at break: 19 %
  • Elongation at break conditions: in accordance with DIN 53455
  • Yield (volume) approx.: 5 l
  • Conditions for yield: Tested in accordance with Würth test methods
  • Contents: 210 ml
  • Weight of content: 254.1 g
  • Building material class: B2 - Normally inflammable
  • Building material class conditions: in accordance with DIN 4102
  • Resistance against: Aging
  • Shelf life from production: 9 Month
  • Conditions to maintain shelf life from production: cool and dry storage area below 25°C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Moulded density Quantity PU
price/PU
0892146
Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate Sand beige Characteristic 50 kg/m³
16 pcs
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
Very quick to reach final strength


Reduces spreading time to 20 minutes, saving time and money



Good adhesive properties


Adheres well to various wall attachment and frame materials



Dimensionally stable foam


  • No pressing during and after the hardening phase.

  • < 5% dimensional change, tested in accordance with ifT directive from the ifT Rosenheim Institute in Germany.


For installing wooden and steel door frames


Tested in accordance with the ift guidelines of ift Rosenheim



General Building Inspectorate Test Certificate


Meets building material class B2 in accordance with DIN 4102, Part 1, tested by MPA Hanover in Germany.



High maximum loads



Even, fine-celled foam structure



High degree of emptying



Resistant to ageing

Notice

Does not adhere to polyethylene, silicone, PTFE and grease. Please refer to the operating instructions and the technical data sheet. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over +30°C.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.