Frame Nova Pro Scala H90
Frame Nova Pro Scala H90 - 1
Frame Nova Pro Scala H90 - 2
Frame Nova Pro Scala H90 - 3
Frame Nova Pro Scala H90 - 4
Frame Nova Pro Scala H90 - 5
Frame Nova Pro Scala H90 - 6
Frame Nova Pro Scala H90 - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame Nova Pro Scala H90

For H90 drawers

  • Material: Steel
  • Surface: Epoxy coating
  • Height: 90 mm
  • Height adjustment: +/- 2 mm
  • Lateral adjustment: +/- 1.5 mm

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Colour Material Surface Quantity PU
price/PU
F100103108
270 mm Stone Steel Epoxy coating
1 pcs
F100103111
300 mm Stone Steel Epoxy coating
1 pcs
F100103114
350 mm Stone Steel Epoxy coating
1 pcs
F100103117
400 mm Stone Steel Epoxy coating
1 pcs
F100103120
450 mm Stone Steel Epoxy coating
1 pcs
F100103123
500 mm Stone Steel Epoxy coating
1 pcs
F100103126
550 mm Stone Steel Epoxy coating
1 pcs
F100103129
600 mm Stone Steel Epoxy coating
1 pcs
F100103132
650 mm Stone Steel Epoxy coating
1 pcs
F100103135
270 mm Ice Steel Epoxy coating
1 pcs
F100103138
300 mm Ice Steel Epoxy coating
1 pcs
F100103141
350 mm Ice Steel Epoxy coating
1 pcs
F100103144
400 mm Ice Steel Epoxy coating
1 pcs
F100103147
450 mm Ice Steel Epoxy coating
1 pcs
F100103150
500 mm Ice Steel Epoxy coating
1 pcs
F100103153
550 mm Ice Steel Epoxy coating
1 pcs
F100103156
600 mm Ice Steel Epoxy coating
1 pcs
F100103159
650 mm Ice Steel Epoxy coating
1 pcs
F100103162
270 mm Silver Steel Epoxy coating
1 pcs
F100103165
300 mm Silver Steel Epoxy coating
1 pcs
F100103168
350 mm Silver Steel Epoxy coating
1 pcs
F100103171
400 mm Silver Steel Epoxy coating
1 pcs
F100103174
450 mm Silver Steel Epoxy coating
1 pcs
F100103177
500 mm Silver Steel Epoxy coating
1 pcs
F100103180
550 mm Silver Steel Epoxy coating
1 pcs
F100103183
600 mm Silver Steel Epoxy coating
1 pcs
F100103186
650 mm Silver Steel Epoxy coating
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
  • Practical standard drawer for any use

  • Design bars for customisation

  • Integrated height and side adjustment

  • Optimal space usage thanks to straight internal sides and low installation width

  • Robust construction and high stability

  • Tool-free assembly and disassembly of front

  • Base and rear wall have the same width

  • No floor work needed

Specified dimensions not binding. Subject to technical changes.