Nexis mounting plate
Nexis mounting plate - 1
Nexis mounting plate - 2
Nexis mounting plate - 3
Nexis mounting plate - 4
Nexis mounting plate - 5
Nexis mounting plate - 6

For detailed information, other images and documents, please select individual articles from the following table.

Nexis mounting plate

With 2-point attachment

  • Number of mounting points: 2-point
  • Material: Steel
  • Surface: Nickel plated

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Number of mounting points Material Quantity PU
price/PU
F060073144
0 mm For Assy screws Ø 3.5 mm 2-point Steel
F060073145
2 mm For Assy screws Ø 3.5 mm 2-point Steel
F060073146
4 mm For Assy screws Ø 3.5 mm 2-point Steel
F060073179
0 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel
F060073180
2 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel
F060073181
4 mm With Pre-mounted euroscrews, length 13.5 mm 2-point Steel
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
For clip-on assembly of Nexis furniture hinges


Quick to assemble and disassemble furniture doors without the need for tools



Height adjustment: ± 2.0 mm


Large adjustment range to compensate for production tolerances



Slot height adjustment

Specified dimensions not binding. Subject to technical changes!