Renovation hinge, screw-on/drill-in
Renovation hinge, screw-on/drill-in  - 1
Renovation hinge, screw-on/drill-in  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Renovation hinge, screw-on/drill-in

Quick and easy mounting of door on a frame

  • Material: Steel
  • Surface: Zinc plated
  • Roll diameter: 15 mm
  • Mandrel diameter: 10 mm
  • DIN direction: DIN R/L
  • Load capacity with 2 hinges: 40 kg
  • Load capacity with 3 hinges: 40 kg
  • Min. flashover strength: 15 mm
  • Number of drill holes: 3 PCS
  • Screw diameter: 4.5 mm
  • Length of tenon: 50 mm
  • Thread length: 50 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Roll diameter Mandrel diameter Quantity PU
price/PU
0686310136
Steel Zinc plated 15 mm 10 mm
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
Notice

Delivery without fastening screws!

Specified dimensions not binding. Subject to technical changes.