ASSY® 3.0, blue galvanised Particle board screw
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw - 1
ASSY<SUP>®</SUP> 3.0, blue galvanised Particle board screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0, blue galvanised Particle board screw

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.

  • Head type: Countersunk head
  • Thread type: Wood screw thread
  • Thread design: Full thread
  • Shape of tip: Tip with ring thread
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • RoHS-compliant: Yes

See product details

Available in 55 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
017005020
5 mm 20 mm 9.5 mm 3.3 mm
500 pcs
017003525
3.5 mm 25 mm 6.9 mm 3.3 mm
1000 pcs
017003535
3.5 mm 35 mm 6.9 mm 3.3 mm
1000 pcs
017005016
5 mm 16 mm 9.5 mm 3.3 mm
500 pcs
017003540
3.5 mm 40 mm 6.9 mm 3.3 mm
500 pcs
017003550
3.5 mm 50 mm 6.9 mm 3.3 mm
500 pcs
017003545
3.5 mm 45 mm 6.9 mm 3.3 mm
500 pcs
017003513
3.5 mm 13 mm 6.9 mm 3.3 mm
1000 pcs
017003516
3.5 mm 16 mm 6.9 mm 3.3 mm
1000 pcs
017003520
3.5 mm 20 mm 6.9 mm 3.3 mm
1000 pcs
017003515
3.5 mm 15 mm 6.9 mm 3.3 mm
1000 pcs
017003517
3.5 mm 17 mm 6.9 mm 3.3 mm
1000 pcs
017003512
3.5 mm 12 mm 6.9 mm 3.3 mm
1000 pcs
017003530
3.5 mm 30 mm 6.9 mm 3.3 mm
1000 pcs
017004540
4.5 mm 40 mm 8.8 mm 2.85 mm
500 pcs
017004035
4 mm 35 mm 7.9 mm 2.7 mm
500 pcs
017004525
4.5 mm 25 mm 8.8 mm 2.85 mm
500 pcs
017004012
4 mm 12 mm 7.9 mm 2.7 mm
1000 pcs
017003040
3 mm 40 mm 5.9 mm 2.05 mm
500 pcs
017004515
4.5 mm 15 mm 8.8 mm 2.85 mm
500 pcs
017004045
4 mm 45 mm 7.9 mm 2.7 mm
500 pcs
017004555
4.5 mm 55 mm 8.8 mm 2.85 mm
250 pcs
017004015
4 mm 15 mm 7.9 mm 2.7 mm
1000 pcs
017004055
4 mm 55 mm 7.9 mm 2.7 mm
250 pcs
017003012
3 mm 12 mm 5.9 mm 2.05 mm
1000 pcs
017003020
3 mm 20 mm 5.9 mm 2.05 mm
1000 pcs
017004016
4 mm 16 mm 7.9 mm 2.7 mm
1000 pcs
017003030
3 mm 30 mm 5.9 mm 2.05 mm
1000 pcs
017004550
4.5 mm 50 mm 8.8 mm 2.85 mm
250 pcs
017004025
4 mm 25 mm 7.9 mm 2.7 mm
1000 pcs
017004520
4.5 mm 20 mm 8.8 mm 2.85 mm
500 pcs
017003017
3 mm 17 mm 5.9 mm 2.05 mm
1000 pcs
017003035
3 mm 35 mm 5.9 mm 2.05 mm
1000 pcs
017004017
4 mm 17 mm 7.9 mm 2.7 mm
1000 pcs
017003045
3 mm 45 mm 5.9 mm 2.05 mm
500 pcs
017004560
4.5 mm 60 mm 8.8 mm 2.85 mm
250 pcs
017004013
4 mm 13 mm 7.9 mm 2.7 mm
1000 pcs
017003013
3 mm 13 mm 5.9 mm 2.05 mm
1000 pcs
017003015
3 mm 15 mm 5.9 mm 2.05 mm
1000 pcs
017004030
4 mm 30 mm 7.9 mm 2.7 mm
500 pcs
017004545
4.5 mm 45 mm 8.8 mm 2.85 mm
017003010
3 mm 10 mm 5.9 mm 2.05 mm
1000 pcs
017003016
3 mm 16 mm 5.9 mm 2.05 mm
1000 pcs
017003025
3 mm 25 mm 5.9 mm 2.05 mm
1000 pcs
017004020
4 mm 20 mm 7.9 mm 2.7 mm
1000 pcs
017004530
4.5 mm 30 mm 8.8 mm 2.85 mm
500 pcs
017004050
4 mm 50 mm 7.9 mm 2.7 mm
500 pcs
017004517
4.5 mm 17 mm 8.8 mm 2.85 mm
500 pcs
017004535
4.5 mm 35 mm 8.8 mm 2.85 mm
500 pcs
017004040
4 mm 40 mm 7.9 mm 2.7 mm
500 pcs
017043535
3.5 mm 35 mm 6.9 mm 2.3 mm
1000 pcs
017043525
3.5 mm 25 mm 6.9 mm 2.3 mm
1000 pcs
017043520
3.5 mm 20 mm 6.9 mm 2.3 mm
1000 pcs
017043530
3.5 mm 30 mm 6.9 mm 2.3 mm
1000 pcs
017043516
3.5 mm 16 mm 6.9 mm 2.3 mm
1000 pcs
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
Galvanised steel, blue coated, full thread, countersunk head, AW drive



Joins wood instead of splitting it



Asymmetrical thread – greater speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws

  • Double thread: 3.0–4.5 mm


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.