LED working lamp Powerquad
LED working lamp Powerquad - 1
LED working lamp Powerquad - 2
LED working lamp Powerquad - 3
LED working lamp Powerquad - 4
LED working lamp Powerquad - 5
LED working lamp Powerquad - 6
LED working lamp Powerquad - 7

For detailed information, other images and documents, please select individual articles from the following table.

LED working lamp Powerquad

Soft, pleasant and low-shadow light for effortless work.

  • Version: Light switch, 2 sockets (max. 3 kW)
  • Colour temperature: 5000 K
  • IP protection class: IP 54
  • Impact resistance: IK08
  • Protection class: Protection class I/protective grounding
  • Min./max. nominal voltage: 220 / 240 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Cable type: H07BQ-F3G1.5 mm²
  • Power-lead length: 5 m
  • Plug connector: 1 Schuko plug, 16 A
  • Min./max. operating temperature: -20 to 40 °C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Luminous flux Lamp light power Power rating Width x height x depth Quantity PU
price/PU
0981180501
4000 lm 5300 lm 40 W 300 x 320 x 125 mm
1 pcs
0981180502
8000 lm 10600 lm 80 W 424 x 453 x 128 mm
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
  • LED panel with highly efficient SMD LEDs (> 130 lm/W)

  • Wide-beam, reduced-glare light through opal cover

  • Lamp does not need to be replaced

  • Low power consumption

  • No warm-up or pre-heating time

  • 6-way adjustable beam angle

  • 2 Mennekes earthing contact sockets

  • High-quality polyurethane BQ-F cable in red signal colour

  • Shock and break-resistant housing

  • Made in Germany
Notice

Approved for demanding conditions.