Thread cutter NES 1
Thread cutter NES 1 - 1
Thread cutter NES 1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter NES 1

For male thread, metric thread 4 - 18 mm, imperial thread 5/32 - 11/16 inch

  • Min. diameter: 4 mm
  • Max. diameter: 18 mm
  • Min./max. diameter: 4-18 mm
  • Product weight (per item): 280 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min. diameter Max. diameter Min./max. diameter Product weight (per item) Quantity PU
price/PU
1952001270
4 mm 18 mm 4-18 mm 280 g
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
Safety data sheet