Plastic anchor ZEBRA Shark W-ZX®

For detailed information, other images and documents, please select individual articles from the following table.

Plastic anchor ZEBRA Shark W-ZX®

The most versatile Würth plastic anchor. Knotting in cavities, expansion in solid materials

  • Anchor diameter: 10 mm
  • Anchor length (l): 56 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Min. required screw diameter: 6 mm
  • Max. required screw diameter: 8 mm
  • Embedding depth (h s): 55 mm
  • Edge clearance (a r): 50 mm
  • Drill hole depth (t): 75 mm
  • Max. attachment height (d a) - condition: Dependent on screw length
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Nominal drill-bit diameter (d 0) Min. required screw diameter Quantity PU
price/PU
090621056
10 mm 56 mm 10 mm 6 mm
100 pcs
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
  • Guaranteed knotting in all cavities and expansion in all solid materials

  • Patented anchor head causes the anchor shaft to knot when the screw is inserted

  • Low insertion torque and high fixed torque

  • The hammer-in stop prevents premature expansion during push-through installation

  • Fold-down anchor collar — suitable for cotter-pin and push-through installation

  • The anti-rotation device or twist lock prevents turning in the drill hole

  • High-quality polyamide (nylon)

  • Halogen-free and silicone-free

  • Resistant to rotting, weathering and ageing

  • For mounting, we recommend the ASSY-D plug screw