Insulation nail W-IN

For detailed information, other images and documents, please select individual articles from the following table.

Insulation nail W-IN

Plate Ø 50 mm, for fastening rigid, self-supporting insulating materials, such as Styrofoam or rigid foam panels

  • Disc diameter: 50 mm
  • Nominal drill-bit diameter (d 0): 8 mm
  • Embedding depth (h s): 20 mm
  • Drill hole depth (t): 25 mm
  • Material: PP - Polypropylene
  • Halogen-free: Yes

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Max. attachment height (d a) Disc diameter Nominal drill-bit diameter (d 0) Quantity PU
price/PU
0903745016
160 mm 140 mm 50 mm 8 mm
250 pcs
0903745014
140 mm 120 mm 50 mm 8 mm
250 pcs
0903745010
100 mm 80 mm 50 mm 8 mm
250 pcs
0903745008
80 mm 60 mm 50 mm 8 mm
250 pcs
0903745006
60 mm 40 mm 50 mm 8 mm
250 pcs
0903745012
120 mm 100 mm 50 mm 8 mm
250 pcs
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
  • High-quality PP

  • Thermally stable from -40°C to +80°C

  • Small drill hole diameter (8 mm)

  • Quick, easy installation

  • Low insertion depth, min. 20 mm — less time drilling

  • Anchor without expansion nail