Universal cleaner Type 60

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal cleaner Type 60

Non-corrosive universal cleaning agent for various plastics and powder-painted and metallic surfaces

  • Smell/fragrance: Characteristic
  • Colour: Colourless
  • Chemical basis: Mineral oil
  • Density/conditions: 0.71 g/cm³ / at 20°C, EN 542
  • Min. flashing point: -14 °C
  • Shelf life from production/conditions: 12 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0892130031
5 l Canister Characteristic Colourless
1 pcs
0892130030
1 l Can Characteristic Colourless
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
  • Quick-drying cleaner

  • Free of chlorinated hydrocarbons and aromatic compounds

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.