Eccentric polishing machine EPM 160-E

For detailed information, other images and documents, please select individual articles from the following table.

Eccentric polishing machine EPM 160-E

Compact and high-performance, with 1,010 W motor and 8 mm polishing stroke for a high level of efficiency. Ideally suited for hologram-free polishing with permanent positive drive.

  • Nominal voltage: 230 V/AC
  • Frequency: 50 Hz
  • Protection class: Protection class II/protective insulation
  • Power input: 1010 W
  • Power output: 590 W
  • Min./max. idle speed: 160-480 U/min(rpm)
  • Min./max. idle stroke speed: 3200-9600 U/min(rpm)
  • Stroke length: 8 mm
  • Disc diameter: 140 mm
  • Weight of machine: 2.7 kg
  • Cable length: 4 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Frequency Protection class Power input Quantity PU
price/PU
57075000
230 V/AC 50 Hz Protection class II/protective insulation 1010 W
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
Compact, ergonomic, quiet


  • Low weight for easy handling

  • Low noise emissions

  • Extremely smooth running with equalising weight

  • Accurate handling with dome grip. Ergonomically shaped bail handle can be unscrewed.


Constant electronics


A tachometer generator ensures that the speed remains constant, even under loads.



Continuously adjustable speed


Speed pre-selection for easily adjusted polishing speed



Straightforward attachment of polishing pad


Special dampened Velcro plate



Fatigue-free and comfortable work


Locking in continuous operation



High level of user safety and motor protection


Soft start for slow, careful start of the machine without jerking or spraying polish



Power-on inhibitor


Prevents unintentional start-ups after power cuts.



Overload protection


Increases the machine's service life.



Temperature monitoring


No burning through coils.



Ideal for heat-sensitive finishes


Low surface heat generation

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.