Plastic care agent Vinyl care
Plastic care agent Vinyl care - 1
Plastic care agent Vinyl care - 2
Plastic care agent Vinyl care - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Plastic care agent Vinyl care

High-quality plastic care for vehicle interiors and exteriors

  • Container: Canister
  • Smell/fragrance: Aromatic
  • Colour: Colourless
  • Chemical basis: Hydrocarbon
  • Density: 0.762 g/cm³
  • Min. flashing point: 32 °C
  • Shelf life from production: 24 Month
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: No

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
089347705
5 l Canister Aromatic Colourless
1 pcs
089347720
20 l Canister Aromatic Colourless
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
Excellent refreshing of colour and satiny shine


  • Ideal for matt, faded plastic parts

  • Well-kept appearance, looks as good as new


Gentle on materials


  • Suitable for all types of plastic and rubber

  • Paint, aluminium and chrome surfaces are not attacked


Protects and seals the surface


  • Plastic and rubber parts remain supple and functional

  • Protects against ageing and stops the material becoming brittle

  • Water and dirt-repellent

  • Long-lasting protection from the effects of weathering


Contains silicone



AOX-free

Notice

Do not use on hot surfaces, in direct sunlight or on tyre treads.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.