LED sensor light SL-12-2
LED sensor light SL-12-2 - 1
LED sensor light SL-12-2 - 2
LED sensor light SL-12-2 - 3
LED sensor light SL-12-2 - 4
LED sensor light SL-12-2 - 5
LED sensor light SL-12-2 - 6

For detailed information, other images and documents, please select individual articles from the following table.

LED sensor light SL-12-2

LED sensor light SL-12-2, plastic construction, with lithium-ion battery for cupboards, shelves and cabinets.

  • Lamp type: LED
  • Nominal voltage: 5 V
  • Type of assembly: Magnetic fixing
  • Material of the housing: Plastic
  • Colour of housing: Grey
  • Material of lens: Plastic
  • Colour of lens: White
  • Power rating: 0.85 W
  • Number of LEDs: 30 PCS
  • Colour of light: Neutral white
  • Colour temperature: 4000 K
  • Min. colour rendering index (CRI): 80
  • Length: 117.7 mm
  • Width: 66.6 mm
  • Height: 18 mm
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Life time of illuminant: 30000 h
  • Luminous flux: 26 lm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Lamp type Nominal voltage Type of assembly Material of the housing Quantity PU
price/PU
0976502161
LED 5 V Magnetic fixing Plastic
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
This LED sensor light with stainless steel-coloured plastic housing is suitable for illuminating cupboards, shelves and cabinets without a power supply. It is operated by a lithium-ion battery and has a luminous flux of 26 lm and a neutral white light colour, making it ideal for indirect lighting. The lamp is switched on and off by motion sensor. The lamp can be screwed on or clipped on for installation.

Dimensions subject to change. Subject to technical changes!