Twist drill bit HSS DIN 338 type RN 130°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 130°

Steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed: Steel, Cast iron
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Cast iron, Ductile iron, Malleable cast iron, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface: Vaporised
  • Cutting material: HSS
  • Angle of the tip: 130 Degree
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 1 of 4 points
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Versatility (points system): 2 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Max. drilling depth (D): 5xD

See product details

Available in 144 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Drilling depth Quantity PU
price/PU
0624000180
1.8 mm 46 mm 22 mm 9 mm
10 pcs
0624000170
1.7 mm 43 mm 20 mm 8.5 mm
10 pcs
0624000160
1.6 mm 43 mm 20 mm 8 mm
10 pcs
0624000220
2.2 mm 53 mm 27 mm 11 mm
10 pcs
0624000510
5.1 mm 86 mm 52 mm 25.5 mm
10 pcs
0624000650
6.5 mm 101 mm 63 mm 32.5 mm
10 pcs
0624000640
6.4 mm 101 mm 63 mm 32 mm
10 pcs
0624000670
6.7 mm 101 mm 63 mm 33.5 mm
10 pcs
0624000660
6.6 mm 101 mm 63 mm 33 mm
10 pcs
0624000850
8.5 mm 117 mm 75 mm 42.5 mm
5 pcs
0624000720
7.2 mm 109 mm 69 mm 36 mm
10 pcs
0624001010
10.1 mm 133 mm 87 mm 50.5 mm
5 pcs
0624001250
12.5 mm 151 mm 101 mm 62.5 mm
1 pcs
0624001300
13 mm 151 mm 101 mm 65 mm
1 pcs
0624001310
13.1 mm 151 mm 101 mm 65.5 mm
1 pcs
0624001400
14 mm 160 mm 108 mm 70 mm
1 pcs
0624001350
13.5 mm 160 mm 108 mm 67.5 mm
1 pcs
0624000590
5.9 mm 93 mm 57 mm 29.5 mm
10 pcs
0624001120
11.2 mm 142 mm 94 mm 56 mm
1 pcs
0624000350
3.5 mm 70 mm 39 mm 17.5 mm
10 pcs
0624000480
4.8 mm 86 mm 52 mm 24 mm
10 pcs
0624000980
9.8 mm 133 mm 87 mm 49 mm
5 pcs
0624001040
10.4 mm 133 mm 87 mm 52 mm
1 pcs
0624001240
12.4 mm 151 mm 101 mm 62 mm
1 pcs
0624000325
3.25 mm 65 mm 36 mm 16.25 mm
10 pcs
0624001070
10.70 mm 142 mm 94 mm 53.5 mm
1 pcs
0624001090
10.90 mm 142 mm 94 mm 54.5 mm
1 pcs
0624001130
11.30 mm 142 mm 94 mm 56.5 mm
1 pcs
0624001140
11.40 mm 142 mm 94 mm 57 mm
1 pcs
0624001160
11.60 mm 142 mm 94 mm 58 mm
1 pcs
0624001170
11.70 mm 142 mm 94 mm 58.5 mm
1 pcs
0624001190
11.90 mm 151 mm 101 mm 59.5 mm
1 pcs
0624001220
12.20 mm 151 mm 101 mm 61 mm
1 pcs
0624001260
12.60 mm 151 mm 101 mm 63 mm
1 pcs
0624001270
12.70 mm 151 mm 101 mm 63.5 mm
1 pcs
0624001280
12.80 mm 151 mm 101 mm 64 mm
1 pcs
0624001290
12.90 mm 151 mm 101 mm 64.5 mm
1 pcs
0624001180
11.8 mm 142 mm 94 mm 59 mm
1 pcs
0624000050
0.5 mm 22 mm 6 mm 2.5 mm
10 pcs
0624000060
0.6 mm 24 mm 7 mm 3 mm
10 pcs
0624000070
0.7 mm 28 mm 9 mm 3.5 mm
10 pcs
0624000090
0.9 mm 32 mm 11 mm 4.5 mm
10 pcs
0624000080
0.8 mm 30 mm 10 mm 4 mm
10 pcs
0624000100
1 mm 34 mm 12 mm 5 mm
10 pcs
0624000140
1.4 mm 40 mm 18 mm 7 mm
10 pcs
0624000110
1.1 mm 36 mm 14 mm 5.5 mm
10 pcs
0624000130
1.3 mm 38 mm 16 mm 6.5 mm
10 pcs
0624000190
1.9 mm 46 mm 22 mm 9.5 mm
10 pcs
0624000150
1.5 mm 40 mm 18 mm 7.5 mm
10 pcs
0624000205
2.05 mm 49 mm 24 mm 10.25 mm
10 pcs
0624000200
2 mm 49 mm 24 mm 10 mm
10 pcs
0624000210
2.1 mm 49 mm 24 mm 10.5 mm
10 pcs
0624000230
2.3 mm 53 mm 27 mm 11.5 mm
10 pcs
0624000250
2.5 mm 57 mm 30 mm 12.5 mm
10 pcs
0624000240
2.4 mm 57 mm 30 mm 12 mm
10 pcs
0624000270
2.7 mm 61 mm 33 mm 13.5 mm
10 pcs
0624000260
2.6 mm 57 mm 30 mm 13 mm
10 pcs
0624000280
2.8 mm 61 mm 33 mm 14 mm
10 pcs
0624000290
2.9 mm 61 mm 33 mm 14.5 mm
10 pcs
0624000300
3 mm 61 mm 33 mm 15 mm
10 pcs
0624000310
3.1 mm 65 mm 36 mm 15.5 mm
10 pcs
0624000320
3.2 mm 65 mm 36 mm 16 mm
10 pcs
0624000330
3.3 mm 65 mm 36 mm 16.5 mm
10 pcs
0624000360
3.6 mm 70 mm 39 mm 18 mm
10 pcs
0624000340
3.4 mm 70 mm 39 mm 17 mm
10 pcs
0624000370
3.7 mm 70 mm 39 mm 18.5 mm
10 pcs
0624000380
3.8 mm 75 mm 43 mm 19 mm
10 pcs
0624000390
3.9 mm 75 mm 43 mm 19.5 mm
10 pcs
0624000400
4 mm 75 mm 43 mm 20 mm
10 pcs
0624000420
4.2 mm 75 mm 43 mm 21 mm
10 pcs
0624000410
4.1 mm 75 mm 43 mm 20.5 mm
10 pcs
0624000440
4.4 mm 80 mm 47 mm 22 mm
10 pcs
0624000430
4.3 mm 80 mm 47 mm 21.5 mm
10 pcs
0624000450
4.5 mm 80 mm 47 mm 22.5 mm
10 pcs
0624000460
4.6 mm 80 mm 47 mm 23 mm
10 pcs
0624000490
4.9 mm 86 mm 52 mm 24.5 mm
10 pcs
0624000470
4.7 mm 80 mm 47 mm 23.5 mm
10 pcs
0624000520
5.2 mm 86 mm 52 mm 26 mm
10 pcs
0624000500
5 mm 86 mm 52 mm 25 mm
10 pcs
0624000530
5.3 mm 86 mm 52 mm 26.5 mm
10 pcs
0624000540
5.4 mm 93 mm 57 mm 27 mm
10 pcs
0624000550
5.5 mm 93 mm 57 mm 27.5 mm
10 pcs
0624000560
5.6 mm 93 mm 57 mm 28 mm
10 pcs
0624000570
5.7 mm 93 mm 57 mm 28.5 mm
10 pcs
0624000580
5.8 mm 93 mm 57 mm 29 mm
10 pcs
0624000600
6 mm 93 mm 57 mm 30 mm
10 pcs
0624000610
6.1 mm 101 mm 63 mm 30.5 mm
10 pcs
0624000630
6.3 mm 101 mm 63 mm 31.5 mm
10 pcs
0624000620
6.2 mm 101 mm 63 mm 31 mm
10 pcs
0624000680
6.8 mm 109 mm 69 mm 34 mm
10 pcs
0624000690
6.9 mm 109 mm 69 mm 34.5 mm
10 pcs
0624000710
7.1 mm 109 mm 69 mm 35.5 mm
10 pcs
0624000700
7 mm 109 mm 69 mm 35 mm
10 pcs
0624000730
7.3 mm 109 mm 69 mm 36.5 mm
10 pcs
0624000740
7.4 mm 109 mm 69 mm 37 mm
10 pcs
0624000750
7.5 mm 109 mm 69 mm 37.5 mm
10 pcs
0624000760
7.6 mm 117 mm 75 mm 38 mm
10 pcs
0624000770
7.7 mm 117 mm 75 mm 38.5 mm
10 pcs
0624000780
7.8 mm 117 mm 75 mm 39 mm
10 pcs
0624000800
8 mm 117 mm 75 mm 40 mm
10 pcs
0624000790
7.9 mm 117 mm 75 mm 39.5 mm
10 pcs
0624000820
8.2 mm 117 mm 75 mm 41 mm
5 pcs
0624000810
8.1 mm 117 mm 75 mm 40.5 mm
5 pcs
0624000830
8.3 mm 117 mm 75 mm 41.5 mm
5 pcs
0624000840
8.4 mm 117 mm 75 mm 42 mm
5 pcs
0624000860
8.6 mm 125 mm 81 mm 43 mm
5 pcs
0624000880
8.8 mm 125 mm 81 mm 44 mm
5 pcs
0624000870
8.7 mm 125 mm 81 mm 43.5 mm
5 pcs
0624000900
9 mm 125 mm 81 mm 45 mm
5 pcs
0624000890
8.9 mm 125 mm 81 mm 44.5 mm
5 pcs
0624000910
9.1 mm 125 mm 81 mm 45.5 mm
5 pcs
0624000920
9.2 mm 125 mm 81 mm 46 mm
5 pcs
0624000940
9.4 mm 125 mm 81 mm 47 mm
5 pcs
0624000930
9.3 mm 125 mm 81 mm 46.5 mm
5 pcs
0624000960
9.6 mm 133 mm 87 mm 48 mm
5 pcs
0624000950
9.5 mm 125 mm 81 mm 47.5 mm
5 pcs
0624000990
9.9 mm 133 mm 87 mm 49.5 mm
5 pcs
0624000970
9.7 mm 133 mm 87 mm 48.5 mm
5 pcs
0624001000
10 mm 133 mm 87 mm 50 mm
5 pcs
0624001020
10.2 mm 133 mm 87 mm 51 mm
5 pcs
0624001030
10.3 mm 133 mm 87 mm 51.5 mm
5 pcs
0624001050
10.5 mm 133 mm 87 mm 52.5 mm
1 pcs
0624001080
10.8 mm 142 mm 94 mm 54 mm
1 pcs
0624001060
10.6 mm 133 mm 87 mm 53 mm
1 pcs
0624001100
11 mm 142 mm 94 mm 55 mm
1 pcs
0624001110
11.1 mm 142 mm 94 mm 55.5 mm
1 pcs
0624001150
11.5 mm 142 mm 94 mm 57.5 mm
1 pcs
0624001200
12 mm 151 mm 101 mm 60 mm
1 pcs
0624001230
12.3 mm 151 mm 101 mm 61.5 mm
1 pcs
0624001420
14.2 mm 169 mm 114 mm 71 mm
1 pcs
0624001210
12.1 mm 151 mm 101 mm 60.5 mm
1 pcs
0624001500
15 mm 169 mm 114 mm 75 mm
1 pcs
0624001450
14.5 mm 169 mm 114 mm 72.5 mm
1 pcs
0624001600
16 mm 178 mm 120 mm 80 mm
1 pcs
0624001550
15.5 mm 178 mm 120 mm 77.5 mm
1 pcs
0624001700
17 mm 184 mm 125 mm 85 mm
1 pcs
0624001650
16.5 mm 184 mm 125 mm 82.5 mm
1 pcs
0624001800
18 mm 191 mm 130 mm 90 mm
1 pcs
0624001750
17.5 mm 191 mm 130 mm 87.5 mm
1 pcs
0624001950
19.5 mm 205 mm 140 mm 97.5 mm
1 pcs
0624001850
18.5 mm 198 mm 135 mm 92.5 mm
1 pcs
0624002000
20 mm 205 mm 140 mm 100 mm
1 pcs
0624001900
19 mm 198 mm 135 mm 95 mm
1 pcs
0624000120
1.2 mm 38 mm 16 mm 6 mm
10 pcs
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
Safety data sheet
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
20% less infeed force compared to conventional drills, with faster work progress and less expenditure of effort


Optimised cross thinning



Highly accurate tapping without centring, even on curved surfaces


Optimum cross-grinding



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling



Excellent adhesion of cooling lubricants and a reduced tendency towards build-up


Vaporised surface

Notice
  • The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm

  • For drill bit/material assignments, see overview tables