Window mounting bracket
Window mounting bracket - 1
Window mounting bracket - 2
Window mounting bracket - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Window mounting bracket

For mounting ceiling-high window elements to the floor panel

  • Length: 100 mm
  • Width: 106 mm
  • Material thickness: 2 mm
  • Material: Steel
  • Surface: Zinc plated
  • Dowel hole diameter: 7.5 mm
  • Dowel hole diameter 2: 9 mm
  • Dowel hole diameter 3: 6.5 mm
  • Elongated hole width: 7.5 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length 2 Length Width Material thickness Quantity PU
price/PU
0479732115
150 mm 100 mm 106 mm 2 mm
1 pcs
0479732120
200 mm 100 mm 106 mm 2 mm
1 pcs
0479732126
260 mm 100 mm 106 mm 2 mm
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
  • Rigid, stable performance with continuous profiling

  • Adjustable bracket thanks to slots

  • Hole pattern allows for flexible mounting
Notice

When planning and mounting, note the guidelines for planning and executing the installation of windows and house doors (art. no. 5995 000 000).


When selecting and mounting suitable fasteners, note the properties of the fasteners.