Frame Vionaro H185
Frame Vionaro H185 - 1
Frame Vionaro H185 - 2
Frame Vionaro H185 - 3
Frame Vionaro H185 - 4
Frame Vionaro H185 - 5
Frame Vionaro H185 - 6
Frame Vionaro H185 - 7
Frame Vionaro H185 - 8
Frame Vionaro H185 - 9
Frame Vionaro H185 - 10
Frame Vionaro H185 - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Frame Vionaro H185

Clear shape and 13 mm thin design

  • Height: 185 mm
  • Gloss level: Matt
  • Material: Steel
  • Surface: Epoxy coating
  • Lateral adjustment: +/- 1.5 mm
  • Height adjustment: +2,5 mm / -1,5 mm
  • Tilt adjustment: + 2.5 mm/-1.5 mm

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Colour Minimum installation depth Height Quantity PU
price/PU
F135119203
270 mm Silver grey, similar to RAL 9006 273 mm 185 mm
1 pcs
F135119206
300 mm Silver grey, similar to RAL 9006 303 mm 185 mm
1 pcs
F135119212
350 mm Silver grey, similar to RAL 9006 353 mm 185 mm
1 pcs
F135119218
400 mm Silver grey, similar to RAL 9006 403 mm 185 mm
1 pcs
F135119224
450 mm Silver grey, similar to RAL 9006 453 mm 185 mm
1 pcs
F135119230
500 mm Silver grey, similar to RAL 9006 503 mm 185 mm
1 pcs
F135119236
550 mm Silver grey, similar to RAL 9006 553 mm 185 mm
1 pcs
F135119242
600 mm Silver grey, similar to RAL 9006 603 mm 185 mm
1 pcs
F135119245
650 mm Silver grey, similar to RAL 9006 653 mm 185 mm
1 pcs
F135120803
270 mm Snow white, similar to RAL 9003 273 mm 185 mm
1 pcs
F135120806
300 mm Snow white, similar to RAL 9003 303 mm 185 mm
1 pcs
F135120812
350 mm Snow white, similar to RAL 9003 353 mm 185 mm
1 pcs
F135120818
400 mm Snow white, similar to RAL 9003 403 mm 185 mm
1 pcs
F135120824
450 mm Snow white, similar to RAL 9003 453 mm 185 mm
1 pcs
F135119442
500 mm Graphite, similar to RAL 7015 503 mm 185 mm
1 pcs
F135120842
550 mm Snow white, similar to RAL 9003 553 mm 185 mm
1 pcs
F135120851
600 mm Snow white, similar to RAL 9003 603 mm 185 mm
1 pcs
F135120854
650 mm Snow white, similar to RAL 9003 653 mm 185 mm
1 pcs
F135119412
270 mm Graphite, similar to RAL 7015 273 mm 185 mm
1 pcs
F135119415
300 mm Graphite, similar to RAL 7015 303 mm 185 mm
1 pcs
F135119421
350 mm Graphite, similar to RAL 7015 353 mm 185 mm
1 pcs
F135119427
400 mm Graphite, similar to RAL 7015 403 mm 185 mm
1 pcs
F135119433
450 mm Graphite, similar to RAL 7015 453 mm 185 mm
1 pcs
F135119451
550 mm Graphite, similar to RAL 7015 553 mm 185 mm
1 pcs
F135119460
600 mm Graphite, similar to RAL 7015 603 mm 185 mm
1 pcs
F135119463
650 mm Graphite, similar to RAL 7015 653 mm 185 mm
1 pcs
F135120833
500 mm Snow white, similar to RAL 9003 503 mm 185 mm
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
Straight interior and exterior 90°



3D adjustment in plus and minus range


Integrated side, height and inclination adjustment



No floor work needed



Tool-free front mounting

Dimensions subject to change. Subject to technical changes!