Cordless LED hand-held lamp WLH 1.2
Cordless LED hand-held lamp WLH 1.2 - 1
Cordless LED hand-held lamp WLH 1.2 - 2
Cordless LED hand-held lamp WLH 1.2 - 3
Cordless LED hand-held lamp WLH 1.2 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cordless LED hand-held lamp WLH 1.2

Slimline design for confined spaces

  • Luminous flux main light: 100 lm
  • Luminous flux side light: 15 lm
  • Luminous period of main light: 3 h
  • Luminous period of secondary light: 24 h
  • Charging time: 2.5 h
  • IP protection type, lamp: IP 20
  • IP protection type charger: IP 20
  • Impact resistance: IK07
  • Protection class lamp: Protection class III/safety extra-low voltage
  • Protection class charger: Protection class II/protective insulation
  • Type of rechargeable battery/battery: Lithium polymer
  • Nominal voltage: 3.7 V/DC
  • Rechargeable battery/battery capacity: 1000 mAh
  • Min./max. charging voltage: 100-240 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Connection type: USB, Micro-USB
  • Length x width x height: 170 x 28 x 27 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Luminous flux main light Luminous flux side light Luminous period of main light Luminous period of secondary light Quantity PU
price/PU
0827940112
100 lm 15 lm 3 h 24 h
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
State-of-the-art lithium polymer battery technology


Short charging time; lamp can be used for long periods



With a powerful magnet


In the foot and retaining clip



Number of LEDs


  • 1 x COB LED 1.2 W

  • 1 x LED (torch function)

  • 1 x indicator light — shows when the lamp needs to be charged


Slim design


For confined spaces