Anchor point ABS Lock X, concrete

For detailed information, other images and documents, please select individual articles from the following table.

Anchor point ABS Lock X, concrete

Fall arrester with small installation depth: Construction core activation facilitated

  • EN standard: 795
  • Suitable for use in the following materials: Concrete
  • Material: Stainless steel
  • Thickness: 16 mm
  • Surface: Stainless steel FINISH

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Height Rod length EN standard Suitable for use in the following materials Quantity PU
price/PU
0838904020
150 mm 150 mm 795 Concrete
1 pcs
0838904021
300 mm 300 mm 795 Concrete
1 pcs
0838904022
400 mm 400 mm 795 Concrete
1 pcs
0838904023
500 mm 500 mm 795 Concrete
1 pcs
0838904225
600 mm 600 mm 795 Concrete
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
The ABS-Lock X-B securing device is a fall arrester for concrete surfaces with a thickness from 80 mm and minimum quality of C20/25 (B25). Piping embedded in cooling or heating ceilings is often an obstacle to assembly requiring deep drill holes. Fall arresters for which a small installation depth is sufficient frequently solve this problem.



The ABS-Lock X-B attachment point can be loaded in any direction, secures 3 persons and is supplied together with fastening material. The anchoring device can be upgraded if necessary to include a support tube for system components in a safety harness system. Our expert team will be happy to assist you in planning comprehensive safety solutions for your roof surfaces, industrial halls or other building types. Contact us!