Crimp cable lug, push connector, fully insulated

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, push connector, fully insulated

PVC insulated

  • Max. nominal voltage: 600 V/AC
  • Min./max. temperature conditions: -10 to 75 °C
  • Material: Brass
  • Surface: Tin plated
  • Insulating material: PVC

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Nominal size of flat plug/push connector/blade connector Max. nominal voltage Quantity PU
price/PU
055890511
0.5-1 mm² Red 6.3 x 0.8 mm 600 V/AC
055890522
1.5-2.5 mm² Blue 6.3 x 0.8 mm 600 V/AC
055890544
4-6 mm² Yellow 6.3 x 0.8 mm 600 V/AC
100 pcs
055890512
0.5-1.5 mm² Red 2.8 x 0.5 mm 600 V/AC
100 pcs
055890513
0.5-1.5 mm² Red 2.8 x 0.8 mm 600 V/AC
100 pcs
055890514
0.5-1.5 mm² Red 4.8 x 0.5 mm 600 V/AC
100 pcs
055890515
0.5-1.5 mm² Red 4.8 x 0.8 mm 600 V/AC
100 pcs
055890523
1.5-2.5 mm² Blue 2.8 x 0.5 mm 600 V/AC
100 pcs
055890524
1.5-2.5 mm² Blue 2.8 x 0.8 mm 600 V/AC
100 pcs
055890525
1.5-2.5 mm² Blue 4.8 x 0.5 mm 600 V/AC
100 pcs
055890526
1.5-2.5 mm² Blue 4.8 x 0.8 mm 600 V/AC
100 pcs
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).