Waterproofing spray Universal
Waterproofing spray Universal - 1
Waterproofing spray Universal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Waterproofing spray Universal

For water, oil and dirt-proofing of textile surfaces

  • Contents: 400 ml
  • Container: Aerosol can
  • Smell/fragrance: Ester-like
  • Colour: Colourless
  • Chemical basis: Fluorocarbon resin
  • Density/conditions: 0.678 g/cm³ / at 20°C
  • Min./max. spraying distance: 15-20 cm
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0893032100
400 ml Aerosol can Ester-like Colourless
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
  • Excellent water resistance

  • Increased service life of textiles

  • Protects against stains, dirt as well as oils and greases

  • Fabric remains smooth and permeable to air

  • Very good abrasion resistance

  • No temperature treatment required

  • Free from persistent fluorine compounds (free from PFOA, PFOS and APEO)
Notice

Only use in a well-ventilated area. Only spray for a few seconds. Keep away from children. Contains solvents. Not suitable for highly polished leather and painted smooth leather. Test for material compatibility on an invisible area prior to application. Cover sensitive plastics and paints prior to application. Wipe excess material off non-textile surfaces.

Caution! Ensure you observe the following remarks! May cause damage to health if inhaled. Only use in open spaces or in well-ventilated rooms. Only spray for a few seconds. Only spray on large areas of leather and textile products in open spaces and allow to air well. Keep away from children.


This information is only a recommendation based on our experience. Preliminary testing required. While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.