Hand-held rivet pliers

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held rivet pliers

For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium

  • Min./max. rivet diameter: 4-2.4 mm
  • Material of the grip handle: Plastic
  • Material: Steel
  • Product weight (per item): 518 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. rivet diameter Material of the grip handle Material Product weight (per item) Quantity PU
price/PU
094915
4-2.4 mm Plastic Steel 518 g
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
  • Weight: 590 g

  • Total length: 260 mm