Expander with locking device
Expander with locking device - 1
Expander with locking device - 2
Expander with locking device - 3

For detailed information, other images and documents, please select individual articles from the following table.

Expander with locking device

For universal bundling of pipes, rods, channels, etc., as well as securing a wide variety of goods

  • Length: 1000 mm
  • Diameter: 8 mm
  • Colour: Red
  • Min. temperature resistance: 0 °C
  • Max. temperature resistance: 70 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Diameter Colour Min. temperature resistance Quantity PU
price/PU
0880240195
1000 mm 8 mm Red 0 °C
2 pcs
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
Bundling diameter can be adjusted to suit

Notice

Can also be used to tie umbrellas, rotary clothes dryers, rolls of material etc. together.