ASSY® 3.0 head with access hole Particle board screw
ASSY<SUP>®</SUP> 3.0 head with access hole Particle board screw - 1
ASSY<SUP>®</SUP> 3.0 head with access hole Particle board screw - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 head with access hole Particle board screw

Especially suitable for screwing wood to wood in furniture and shopfitting applications. The head can be covered with matching colour-coordinated caps.

  • Head type: Countersunk head
  • Head access hole: Yes
  • Head access hole diameter: 2.5 mm
  • Head details: Milling pockets
  • Thread type: Wood screw thread
  • Thread design: Partial thread
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • Suitable for use in the following materials: Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood
  • Area of application: Furniture, Body
  • Additional accessory: Cover cap
  • RoHS-compliant: Yes

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Length Head diameter Head height Quantity PU
price/PU
0162245050
4.5 mm 50 mm 8.65 mm 2.45 mm
250 pcs
016226080
6 mm 80 mm 11.75 mm 4 mm
100 pcs
0162245025
4.5 mm 25 mm 8.65 mm 2.45 mm
500 pcs
016225060
5 mm 60 mm 9.4 mm 2.9 mm
250 pcs
0162245055
4.5 mm 55 mm 8.65 mm 2.45 mm
250 pcs
0162260120
6 mm 120 mm 11.75 mm 4 mm
100 pcs
0162260100
6 mm 100 mm 11.75 mm 4 mm
100 pcs
016225080
5 mm 80 mm 9.4 mm 2.9 mm
100 pcs
016225050
5 mm 50 mm 9.4 mm 2.9 mm
250 pcs
016226060
6 mm 60 mm 11.75 mm 4 mm
200 pcs
0162245035
4.5 mm 35 mm 8.65 mm 2.45 mm
500 pcs
0162245040
4.5 mm 40 mm 8.65 mm 2.45 mm
500 pcs
016225090
5 mm 90 mm 9.4 mm 2.9 mm
100 pcs
0162245045
4.5 mm 45 mm 8.65 mm 2.45 mm
500 pcs
0162245070
4.5 mm 70 mm 8.65 mm 2.45 mm
200 pcs
0162245060
4.5 mm 60 mm 8.65 mm 2.45 mm
250 pcs
0162250100
5 mm 100 mm 9.4 mm 2.9 mm
100 pcs
0162245030
4.5 mm 30 mm 8.65 mm 2.45 mm
500 pcs
016225070
5 mm 70 mm 9.4 mm 2.9 mm
200 pcs
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
Connects the wood instead of splitting it!



Milling pockets — countersink anywhere


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Fewer chips on the surface


Asymmetric thread — faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring/mating thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs

  • 3.0–4.5 mm diameter = ring thread

  • 5.0–12.0 mm diameter = mating thread


Head access bore


Suitable for cover caps with 2.5 mm stud diameter

Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuously high moisture levels! Please use ASSY 3.0 A2 stainless steel screws in these cases. The surface coatings of nickel and brass are suitable for decorative purposes only = no corrosion protection!



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, the ETA-11/0190 specifications must be observed.