LED flexible strip
LED flexible strip - 1
LED flexible strip - 2
LED flexible strip - 3
LED flexible strip - 4
LED flexible strip - 5

For detailed information, other images and documents, please select individual articles from the following table.

LED flexible strip

LED light strip 12 V

  • Lamp type: LED
  • Nominal voltage: 12 V/DC
  • Type of assembly: Fit with adhesive
  • Material: Plastic
  • Conditions for power rating: Per item
  • Colour of light: Adjustable white
  • Min. colour temperature: 3000 K
  • Max. colour temperature: 6000 K
  • Width: 8 mm
  • Height: 2.5 mm
  • Connection type: Plug-in system LED A
  • Cable length: 2000 mm
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage
  • Life time of illuminant: 30000 h
  • Luminous flux: 110 lm
  • Conditions for luminous flux: per metre

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Power rating Number of LEDs Length Max. length Quantity PU
price/PU
0976502140
1.2 W 24 PCS 330 mm 3960 mm
1 pcs
0976502141
6.8 W 144 PCS 2000 mm 4000 mm
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
Average lifetime of 30,000 hours


Extra longlife LEDs



Continuously variable colour temperature


Warm white to cold white



Simple extension using plug system



Simple assembly


Attached using adhesive tape

Notice

Flexible strip can be cut to length in 83 mm intervals. Strip can be max. 4 m long.

Dimensions subject to change. Subject to technical changes!