Magnetic spirit level
Magnetic spirit level - 1
Magnetic spirit level - 2
Magnetic spirit level - 3
Magnetic spirit level - 4

For detailed information, other images and documents, please select individual articles from the following table.

Magnetic spirit level

Rugged design with strong magnets

  • Measuring accuracy (per length): 0.5 mm/m
  • Measuring accuracy for overhead measurements (per length): 0.75 mm/m
  • Degrees measuring accuracy: 0.029 degree
  • Degrees measuring accuracy for overhead measurements: 0.043 Degree

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Height Width Number of magnets Quantity PU
price/PU
0714644312
120 cm 20 mm 50 mm 4 PCS
1 pcs
0714644318
180 cm 20 mm 50 mm 6 PCS
1 pcs
0714644310
100 cm 50 mm 20 mm 4 PCS
1 pcs
0714644306
60 cm 20 mm 50 mm 2 PCS
1 pcs
0714644308
80 cm 20 mm 50 mm 4 PCS
1 pcs
0714644304
40 cm 20 mm 50 mm 2 PCS
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
Excellent reading and long service life


Acrylic glass level block with integrated corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Very strong magnets, non-slip on metallic surfaces


Rare earth magnets



High accuracy


Sturdy light metal profile, rectangular profile with milled measuring surface (to 120 cm)



Very smooth, easy-clean surface


Electrostatic powder coating