Combination polish P55 Plus
Combination polish P55 Plus - 1
Combination polish P55 Plus - 2
Combination polish P55 Plus - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination polish P55 Plus

Prepare and seal paint in a single step

  • Weight of content: 5 kg
  • Chemical basis: Isoalkane
  • Smell/fragrance: Characteristic
  • Colour: Orange
  • Density: 0.95 g/cm³
  • Shelf life from production: 24 Month
  • Silicone-free: No

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Chemical basis Smell/fragrance Colour Quantity PU
price/PU
0893150058
5 kg Isoalkane Characteristic Orange
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
1-step polish (2-in-1)


  • Developed specifically for use on old and new paint

  • Excellent removal and intensive deep shine

  • Ideally suited for refurbishing used vehicles


Innovative formula


  • Scratches from car washes and paint defects are easily removed

  • Forms lasting protection against environmental influences


Can be applied manually and by machine (with the exception of matt paints)



Free from volatile silicones

Notice

Recommended pad:


"Blue", "Lambskin" polishing pad, microfibre cloth

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.