Fabric mounting tape, indoor and outdoor

For detailed information, other images and documents, please select individual articles from the following table.

Fabric mounting tape, indoor and outdoor

Rust-proof, no sharp edges

  • Width: 15 mm
  • Material thickness: 1.1 mm
  • Min./max. temperature resistance: -40 to 170 °C
  • Max. load force: 2700 N
  • Material: PES - Polyester
  • Ultraviolet resistance: Yes
  • Colour: Black
  • Length of roll: 25 m
  • Min. temperature resistance: -40 °C
  • Max. temperature resistance: 170 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Material thickness Min./max. temperature resistance Max. load force Quantity PU
price/PU
0972325
15 mm 1.1 mm -40 to 170 °C 2700 N
125 m