Sliding door fitting for external doors

For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting for external doors

  • Material: Aluminium
  • Colour: Grey
  • Height adjustment: +/- 3 mm

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Height adjustment Quantity PU
price/PU
0684525507
Aluminium Grey +/- 3 mm
1 pcs
0684525500
Aluminium Grey +/- 3 mm
1 pcs
0684525506
Aluminium Grey +/- 3 mm
1 pcs
0684525510
Aluminium Grey +/- 3 mm
1 pcs
0684525511
Aluminium Grey +/- 3 mm
1 pcs
0684525514
Aluminium Grey +/- 3 mm
1 pcs
0684525515
Aluminium Grey +/- 3 mm
1 pcs
0684525520
Aluminium Grey +/- 3 mm
1 pcs
0684525521
Aluminium Grey +/- 3 mm
1 pcs
0684525501
Aluminium Grey +/- 3 mm
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
  • Load capacity 85 kg per door

  • Fast snap-in door assembly

  • Top and bottom runners in grey-painted extruded aluminium

  • Slide wheels diameter 50 mm made with high-speed thermoplastic-coated bearings, ensuring maximum smoothness and silence

  • Vertical door adjustment ±3 mm

  • Standard stops or dampened stops (to be ordered separately) can be used with the runners