Sliding door fitting for external doors

For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting for external doors

  • Material: Aluminium
  • Colour: Grey
  • Height adjustment: +/- 3 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Height adjustment Quantity PU
price/PU
0684525507
Aluminium Grey +/- 3 mm
1 pcs
0684525500
Aluminium Grey +/- 3 mm
1 pcs
0684525506
Aluminium Grey +/- 3 mm
1 pcs
0684525501
Aluminium Grey +/- 3 mm
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
  • Load capacity 85 kg per door

  • Fast snap-in door assembly

  • Top and bottom runners in grey-painted extruded aluminium

  • Slide wheels diameter 50 mm made with high-speed thermoplastic-coated bearings, ensuring maximum smoothness and silence

  • Vertical door adjustment ±3 mm

  • Standard stops or dampened stops (to be ordered separately) can be used with the runners