3-component slotted screwdriver
3-component slotted screwdriver - 1
3-component slotted screwdriver - 2
3-component slotted screwdriver - 3
3-component slotted screwdriver - 4

For detailed information, other images and documents, please select individual articles from the following table.

3-component slotted screwdriver

Flexible 3-component handle ensures perfect ergonomics, power transmission and working comfort.

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Blade length Handle length/handle width Length Quantity PU
price/PU
061320007
1.2 x 7.0 mm 125 mm 106 / 35 mm 231 mm
1 pcs
061320009
1.6 x 9.0 mm 150 mm 114 / 38 mm 164 mm
1 pcs
061320012
2.0 x 12.0 mm 200 mm 114 / 38 mm 314 mm
1 pcs
061320010
1.6 x 10.0 mm 175 mm 114 / 38 mm 289 mm
1 pcs
0613200055
1.0 x 5.5 mm 100 mm 96 / 31 mm 196 mm
1 pcs
0613200045
0.8 x 4.5 mm 90 mm 96 / 31 mm 186 mm
1 pcs
0613200035
0.6 x 3.5 mm 80 mm 83 / 27 mm 163 mm
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
  • Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant

  • Large striking cap

  • Output: DIN 5264-A, ISO 2380 with Black Point tip
Notice

Art. no. 0613200035 without impact cap and wrench adapter.