One-handed clamp
One-handed clamp - 1
One-handed clamp - 2
One-handed clamp - 3
One-handed clamp - 4
One-handed clamp - 5
One-handed clamp - 6
One-handed clamp - 7

For detailed information, other images and documents, please select individual articles from the following table.

One-handed clamp

Clamp, open and spread with just one hand

  • Overhang: 100 mm
  • Profile thickness: 6 mm

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. external clamping width Overhang Profile thickness Quantity PU
price/PU
0714662700
700 mm 100 mm 6 mm
1 pcs
0714662150
150 mm 100 mm 6 mm
1 pcs
0714662450
450 mm 100 mm 6 mm
1 pcs
0714662300
300 mm 100 mm 6 mm
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
Clamp workpieces more securely


  • 150 kg clamping force

  • Deep jaws with cross slot


Excellent, comfortable handle design


  • Spray-moulded 2-component handle

  • No need to reposition your hands, e.g. to open the clamp

  • Clamping force is easy to release


Spreading function for increased versatility


Easy conversion with quick, push-button adjustment



Highly robust for a long service life


Fixed and sliding bars made of fibreglass-reinforced plastic



Spacer for increased convenience


Clamp can be used on a table