Pre-charged NiMH battery
Pre-charged NiMH battery - 1
Pre-charged NiMH battery - 2
Pre-charged NiMH battery - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Pre-charged NiMH battery

The advantages of NiMH batteries combined with the benefits of primary batteries

  • Type of rechargeable battery/battery: NiMH

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Rechargeable battery/battery designation Nominal voltage Rechargeable battery/battery capacity Type of rechargeable battery/battery Quantity PU
price/PU
0827311
Micro AAA; R03; UM4 1.2 V/DC 800 mAh NiMH
4 pcs
0827312
Mignon AA; R6; UM3 1.2 V/DC 2400 mAh NiMH
4 pcs
0827313
Baby C; R14; UM2 1.2 V/DC 4500 mAh NiMH
2 pcs
0827314
Mono D; R20; UM1 1.2 V/DC 8500 mAh NiMH
2 pcs
0827315
E-Block; PP3; R22 8.4 V/DC 200 mAh NiMH
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
Precharged battery


Ready for use



Over 1 year of standby power without recharging



Low self-discharge


  • Approx. 85% of the rated capacity remains available even after 1 year without charging

  • Also suitable for use in devices with low current requirement


Quick to charge


Can be charged with existing NiMH battery chargers



For universal use


Suitable for use on devices with either high or low current requirement (e.g. digital camera or wall clock)



Not affected by weather conditions


More suitable than conventional NiMH batteries for use at low temperatures



No memory effect



Can be recharged 1000 times


Environmentally-friendly