Concealed hinge, Nexis Impresso 110
Concealed hinge, Nexis Impresso 110 - 1
Concealed hinge, Nexis Impresso 110 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Impresso 110

Compatible with soft-close systems

  • Type of assembly: Impresso
  • Suitable for max. door thickness: 22 mm
  • Opening angle: 110 Degree
  • Suitable for side drill hole diameter: 10 mm
  • Min. hinge pot distance: 4 mm
  • Hinge pot depth: 11.5 mm
  • Suitable for drill hole diameter, pot hole: 35 mm
  • Min./max. hinge pot distance: 4-7 mm
  • Max. hinge pot distance: 7 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Automatic Hole drilling Type of assembly Quantity PU
price/PU
F014072493
Corner No 52/5.5 mm Impresso
F014072494
Corner Yes 52/5.5 mm Impresso
F014072495
Centre wall No 52/5.5 mm Impresso
F014072496
Centre wall Yes 52/5.5 mm Impresso
F014072520
Corner Yes 45/9.5 mm and 48/9 mm Impresso
F014072522
Centre wall Yes 45/9.5 mm and 48/9 mm Impresso
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
Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!