Top bracket latch, anti-bug
Top bracket latch, anti-bug - 1
Top bracket latch, anti-bug - 2

For detailed information, other images and documents, please select individual articles from the following table.

Top bracket latch, anti-bug

No need for drilling or screwing into panel frame

  • Length 2: 16 mm
  • Length: 39 mm
  • Width: 7 mm

See product details

Available in 27 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Crank Length 2 Length Width Quantity PU
price/PU
0687401006
6 mm 16 mm 39 mm 7 mm
1 pcs
0687401007
7 mm 16 mm 39 mm 7 mm
1 pcs
0687401009
9 mm 16 mm 39 mm 7 mm
1 pcs
0687401010
10 mm 16 mm 39 mm 7 mm
1 pcs
0687401008
8 mm 16 mm 39 mm 7 mm
1 pcs
0687401011
11 mm 16 mm 39 mm 7 mm
1 pcs
0687401012
12 mm 16 mm 39 mm 7 mm
1 pcs
0687401018
18 mm 16 mm 39 mm 7 mm
1 pcs
0687401017
17 mm 16 mm 39 mm 7 mm
1 pcs
0687401013
13 mm 16 mm 39 mm 7 mm
1 pcs
0687401019
19 mm 16 mm 39 mm 7 mm
1 pcs
0687401021
21 mm 16 mm 39 mm 7 mm
1 pcs
0687401020
20 mm 16 mm 39 mm 7 mm
1 pcs
0687401022
22 mm 16 mm 39 mm 7 mm
1 pcs
0687401023
23 mm 16 mm 39 mm 7 mm
1 pcs
0687401026
26 mm 16 mm 39 mm 7 mm
1 pcs
0687401027
27 mm 16 mm 39 mm 7 mm
1 pcs
0687401025
25 mm 16 mm 39 mm 7 mm
1 pcs
0687401030
30 mm 16 mm 39 mm 7 mm
1 pcs
0687401029
29 mm 16 mm 39 mm 7 mm
1 pcs
0687401028
28 mm 16 mm 39 mm 7 mm
1 pcs
0687401031
31 mm 16 mm 39 mm 7 mm
1 pcs
0687401005
5 mm 16 mm 39 mm 7 mm
1 pcs
0687401014
14 mm 16 mm 39 mm 7 mm
1 pcs
0687401016
16 mm 16 mm 39 mm 7 mm
1 pcs
0687401015
15 mm 16 mm 39 mm 7 mm
1 pcs
0687401024
24 mm 16 mm 39 mm 7 mm
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
Included in delivery:


  • 2 x A2 bracket latches

  • 2 x sheet metal screw DIN 7981, A2, 2.9 x 6.5 mm

  • 4 x pan head screws, DIN 7985, A2, M3 x 6 mm

  • 2 x pan head screws, DIN 7985, A2, M3 x 8 mm
Notice

Not suitable for FSR with spring-loaded bracket latches.



The offset is worked out as follows:


Folding dimensions in mm (panel frame thickness)


+ visible brush (depending on model)


+ brush channel (depending on model)


= offset (in mm)

Specified dimensions not binding. Subject to technical changes!