Construction and industrial hose

For detailed information, other images and documents, please select individual articles from the following table.

Construction and industrial hose

Made in Germany

  • Material of the outer weave: High-strength polyester yarn, circular woven in twill weave
  • Material of inner core layer: High-quality EPDM
  • Length: 20 m
  • Min./max. temperature resistance: -20 to 60 °C
  • Working pressure: 12 bar
  • Testing pressure: 18 bar
  • Burst pressure: 36 bar
  • Resistant to ageing: Yes
  • Non-rotting and non-perishing: Yes
  • Ozone-resistant: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Connection coupling Inner hose diameter Hose inner diameter in inches Material of the outer weave Quantity PU
price/PU
0886001520
Storz C 52 mm 2 in High-strength polyester yarn, circular woven in twill weave
1 pcs
0886001521
Storz B 75 mm 3 in High-strength polyester yarn, circular woven in twill weave
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
Very light and flexible


even at very low temperatures



Ageing- and ozone-resistant



Non-rotting and non-perishing

Notice

Pressure specifications refer to the hose, not to the hose line and coupling.